Buy more than* S$200* and get FREE SHIPPING

Rigid Nylon Caster

5.00 (1)
2014 TRUSCO Published Page
1-2024
...see all
Product Options
ADD TO CART
Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Eccentricity (mm) TRUSCO Part Number Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Eccentricity (mm) TRUSCO Part Number Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x45 Trivalent unichrome 35 Nylon (commercial bearing input) - 220-7338 - 10.5 100 82 144 115x80 1PC 1 TNK-100 08418934 17.60 SGD
Shipped after 2017-01-24
100x53 Trivalent unichrome 45 Nylon (commercial bearing input) - 220-7354 - 11.0 150 164 198 138x92 1PC 1 TNK-150 08418952 31.91 SGD
Shipped after 2017-01-24
63x40 Trivalent unichrome 32 Nylon (commercial bearing input) - 220-7320 - 9.5 75 67 100 95x72 1PC 1 TNK-75 08418961 13.08 SGD
Shipped after 2017-01-27
100x53 TrivalentUNIQLO 42 Nylon(commercialbearinginput) - 220-7346 Fixedcars 11 130 143 177 138x92 1PC 1 TNK-130 08418943 30.59 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dryer of the truck
5
From Japan
On 2014-07-02 09:42:14
Favorable
This review is about item#08418934.

Related Products