Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Press Caster Rubber Wheel, Brake

Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Specification
Swivel Caster S
...see all>
Product Options
ADD TO CART
Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page D Wheel Diameter D (phi mm) Wheel Width (mm) Mounting Dimensions X1 x Y1(mm) H Dimensions (A x B)(mm) Weight (kg) Allowable Load (kgf) TRUSCO Part Number Mounting Hole Diameter P(mm) Attachment Height H (mm) Maximum Load (kgf) P Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page D Wheel Diameter D (phi mm) Wheel Width (mm) Mounting Dimensions X1 x Y1(mm) H Dimensions (A x B)(mm) Weight (kg) Allowable Load (kgf) TRUSCO Part Number Mounting Hole Diameter P(mm) Attachment Height H (mm) Maximum Load (kgf) P Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140x140 100x100 1-1982 200 200 46 115x115 250 140x140 4 255 171-2501 11.5 250 250 11.5 1PC 1 TJB-200 08419144 76.99 SGD
Shipped after 2018-06-25
110x110 75x75 1-1982 130 130 42 90x90 177 110x110 2.15 184 171-2462 - 177 180 - 1PC 1 TJB-130 08419126 54.99 SGD
Shipped after 2018-06-25
82x82 63x63 1-1982 75 75 32 63x63 100 82x82 0.65 82 171-2420 9.5 100 80 9.5 1PC 1 TJB-75 08419153 29.99 SGD
Shipped after 2018-06-25
120x120 75x75 - 150 150 45 90x90 198 120x120 2.40 204 171-2489 11 198 200 11 1PC 1 TJB-150 08419135 58.99 SGD
Shipped after 2018-06-25
95x95 67x67 1-1982 100 100 35 74x74 144 95x95 1.25 102 171-2446 10.5 144 100 10.5 1PC 1 TJB-100 08419117 37.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products