Buy more than* S$200* and get FREE SHIPPING

Caster For Shape V Rail, Type A

4.57 (7)
Purpose
Indoor wooden fixtures (V-type rail)
...see all>
Product Options
ADD TO CART
Mass (g /package) A Material (frame) TRUSCO Part Number Wheel Diameter (mm) Wheels P G E C D F 2014 TRUSCO Published Page B Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) A Material (frame) TRUSCO Part Number Wheel Diameter (mm) Wheels P G E C D F 2014 TRUSCO Published Page B Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 70 Stainless steel SUS304 (plate type) - 33 626ZZ bearing into Jerakon car 57 9 14 9 18 1.5 - 33 1Bag(2PC) 1 THS-40-33A 08421025 -
Discontinued
[x]
74 68 Stainless steel SUS304 (co formwork) 285-2730 33 626ZZ with bearing Duracon cars 58 8 - 8 20 5 1-1921 33 1Bag(2PC) 1 THS-85-33A 08421034 -
Discontinued
[x]
124 101 Stainless steel SUS304 (co formwork) 285-2756 42 626ZZ with bearing Duracon cars 85 9 - 9 30 5.5 1-1921 42 1Bag(2PC) 1 THS-85-42A 08421016 44.99 SGD
Shipped after 2018-05-28
82 76 Stainless steel SUS304 (co formwork) 285-2748 36 626ZZ with bearing Duracon cars 66 8 14 8 20 5 1-1921 36 1Bag(2PC) 1 THS-85-36A 08421007 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Because the movement became heavy, exchange
4
From Japan
On 2017-12-24 09:56:04
The strength seems to be good. The movement is also satisfactory. I wish the price was a bit cheaper.
This review is about item#8421007.
Store entrance door
5
From Japan
On 2017-10-15 14:50:42
Until now, it got stuck and replaced, soon it was useless and it was a repetition of replacement, but there was no way to exchange at all after switching to this door roller. I am relieved even if it is open. Anyway, because the door is heavy, I got rude quickly but this is safe.
This review is about item#8421034.
Because the inside of the door roller of the house is old and movement is bad so exchange
5
From Japan
On 2017-10-10 19:02:15
Although the confirmation is insufficient, the height does not match a little, I cut a door side a little and used it. However, the goods themselves are satisfactory without problems.
This review is about item#8421007.
Exchange with existing parts
5
From Japan
On 2017-06-22 17:02:43
Up to now, I was using 33 mm, but I replaced the damaged door roller with an indication that it does not match the weight of the door. 36mm is not handled at a nearby home center and it was saved.
This review is about item#8421007.
Create sliding door
3
From Japan
On 2017-03-22 17:25:02
There are numerical values ​​(A to P) on the single print page, but I do not know which size. I would like you to draw a drawing with A-P.
This review is about item#8421025.
Mitigation measures for 6 sliding doors to move
5
From Japan
On 2017-01-29 19:28:33
I was bothered by the sound of the sliding doors of the moving destination, but I purchased items I was looking for and exchanged it. It is unbelievably quiet and delightful. I appreciate your company.
This review is about item#8421025.
Sliding door roller
5
From Japan
On 2014-12-17 07:54:36
I exchanged for a roller car that I used for 35 years. The sliding door opening and closing became smooth.
This review is about item#08421034.

Related Products