Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Rubber-Wheel

5.00 (1)
2014 TRUSCO Published Page
1-2072
Specification
Swivel Caster
...see all>
Product Options
ADD TO CART
Shape TRUSCO Part Number Wheel Diameter D (phi mm) Mounting Dimensions X1 x Y1(mm) Eccentricity E (mm) Attachment Height H (mm) Withstand Load (kg) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number Wheel Diameter D (phi mm) Mounting Dimensions X1 x Y1(mm) Eccentricity E (mm) Attachment Height H (mm) Withstand Load (kg) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Swivel 256-0631 150 90x90 41 190 140 110x110 75x75 Stainlesssteel(SUS304) 40 11 1PC 1 TXSJ-150 08419957 85.99 SGD
In stock
- 256-0623 125 90x90 39 168 130 110x110 75x75 Stainless steel (SUS304) 40 - 1PC 1 TXSJ-125 08419941 79.99 SGD
In stock
- 256-0615 100 74x74 35 132 100 95x95 67x67 Stainless steel (SUS304) 33 - 1PC 1 TXSJ-100 08419932 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of goods and raw materials
5
From Japan
On 2016-10-11 17:42:08
Because it does not rust, it can be carried lightly, so it is saved.
This review is about item#8419932.

Related Products