Buy more than* S$200* and get FREE SHIPPING

Polyurethane Air Hose

2014 TRUSCO Published Page
1-1351
Permissible Bending Radius
Room temperature 60mm
Maximum Working Pressure (MPa)
1.5
Overall Length (m)
100
Material (Body)
Polyurethane
...see all>
Product Options
ADD TO CART
Fluid Thickness (mm) Inner Diameter x Outside Diameter (phi mm) Operating Temperature Range (deg C) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Thickness (mm) Inner Diameter x Outside Diameter (phi mm) Operating Temperature Range (deg C) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.75 6.5x10.0 -5 to 60deg C(No freezing) 5650 Neo Gray 214-7467 1Roll 1 TOP-6.5-100NG 08376916 299.99 SGD
In stock
Compressedair 2 8.5x12.5 (Nofreezing)-5 to 60degC 7000 Orange 104-3188 1Roll 1 TOP-8.5-100 08376891 489.99 SGD
In stock
Compressedair 1.75 6.5x10.0 (Nofreezing)-5 to 60degC 5650 Orange 104-3170 1Roll 1 TOP-6.5-100 08376907 299.99 SGD
In stock
ADD TO CART

Related Products