Buy more than* S$200* and get FREE SHIPPING

Urethane Bladed Tube With Coupler

4.12 (8)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Permissible Bending Radius Specification Fluid Maximum Working Pressure (MPa) Thickness (mm) Inner Diameter x Outside Diameter (phi mm) Overall Length (m) Operating Temperature Range (deg C) Weight (g) Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Permissible Bending Radius Specification Fluid Maximum Working Pressure (MPa) Thickness (mm) Inner Diameter x Outside Diameter (phi mm) Overall Length (m) Operating Temperature Range (deg C) Weight (g) Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - (Connection joint) TL200-65SN/65PN - - - - - - - - - 1PC 1 TOP-6.5-5NG 08376995 38.99 SGD
In stock
- - - (Connection joint) TL200-65SN/65PN - - - - - - - - - 1PC 1 TOP-6.5-10 08376925 51.99 SGD
In stock
1-1350 214-7424 Room temperature 60mm (Connection joint) TL200-65SN/65PN Compressedair 1.5 2 8.5x12.5 5 (Nofreezing)-5 to 60degC 510 Polyurethane Red 1PC 1 TOP-8.5-5 08377031 46.99 SGD
In stock
1-1350 214-7394 Room temperature 60mm (Connection joint) TL200-65SN/65PN Compressedair 1.5 1.75 6.5x10 10 (Nofreezing)-5 to 60degC 700 Polyurethane Neogure 1PC 1 TOP-6.5-10NG 08376934 52.99 SGD
In stock
1-1350 214-7432 Room temperature 60mm - Compressedair 1.5 2 8.5x12.5 10 (Nofreezing)-5 to 60degC 850 Polyurethane Red 1PC 1 TOP-8.5-10 08377004 72.99 SGD
In stock
1-1350 104-3099 Room temperature 60mm (Connection joint) TL200-65SN/65PN Compressedair 1.5 1.75 6.5x10 5 (Nofreezing)-5 to 60degC 430 Polyurethane Red 1PC 1 TOP-6.5-5 08376986 36.99 SGD
In stock
1-1350 104-3111 Room temperature 60mm (Connection joint) TL200-65SN/65PN Compressedair 1.5 1.75 6.5x10 20 (Nofreezing)-5 to 60degC 1250 Polyurethane Red 1PC 1 TOP-6.5-20 08376943 79.99 SGD
In stock
1-1350 214-7459 Room temperature 60mm - - 1.5 2 8.5x12.5 30 -5 to 60deg C(No freezing) 2220 Polyurethane Red 1PC 1 TOP-8.5-30 08377022 159.99 SGD
In stock
1-1350 214-7416 Room temperature 60mm - - 1.5 1.75 6.5x10 30 -5 to 60deg C(No freezing) 1800 Polyurethane Neo Gray 1PC 1 TOP-6.5-30NG 08376977 129.99 SGD
In stock
1-1350 104-3129 Room temperature 60mm - - 1.5 1.75 6.5x10 30 -5 to 60deg C(No freezing) 1800 Polyurethane Red 1PC 1 TOP-6.5-30 08376961 109.99 SGD
In stock
1-1350 214-7441 Room temperature 60mm - - 1.5 2 8.5x12.5 20 -5 to 60deg C(No freezing) 1540 Polyurethane Red 1PC 1 TOP-8.5-20 08377013 129.99 SGD
In stock
1-1350 214-7408 Room temperature 60mm - - 1.5 1.75 6.5x10 20 -5 to 60deg C(No freezing) 1250 Polyurethane Neo Gray 1PC 1 TOP-6.5-20NG 08376952 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Sheet metal painting work
5
From Japan
On 2017-06-19 19:17:50
Convenient that the coupler is locked and does not come off during work
This review is about item#8376925.
Extension
1
From Japan
On 2017-02-08 16:04:56
I wanted something good I bought a high one but honestly I was disappointed with the quality of the hose. It is as cheap as a home center
This review is about item#8376925.
Extension and distribution of air piping of woodworking machines.
5
From Japan
On 2016-10-31 16:24:48
If it is this amount, it is strength / bending condition, no problem. I am also happy with a coupler.
This review is about item#8376934.
Sheet metal painted car maintenance
2
From Japan
On 2016-02-02 15:10:58
I used a lot! From a home center to a monotaro, a sputter hose, a soft urethane hose. TRUSCO vs. sputter hose, strongest and having the ten years that will not cause habits and twists are the strongest! Based on this, I purchased this "gray color" of this product property looking for various things. The color is gray? "White". Somehow it takes time to take the hose out of the bag It is a loser involved in doing anything, because the friction is large and the hoses entangle with the surface like the food wrap which takes time to cut the hose bundled cord and extend the hose .
This review is about item#08376934.
Mini compressor
5
From Japan
On 2015-06-14 19:24:27
I am glad that I wanted it and wanted it
This review is about item#08376995.
Automotive painting
5
From Japan
On 2015-05-03 23:54:07
There are no breaks and honey and it is really selfish.
This review is about item#08376934.
Impact wrench work
5
From Japan
On 2015-03-12 21:45:53
I wanted to fully demonstrate the performance of impact lentin and purchased it. I have not used it seriously, so I do not know the outcome. For the moment the flexibility of the hose is satisfied (I'd like to see how aging deterioration is due to aging). The hose's red color responds more than I thought Red (I regret it.) Privately I like wine red.
This review is about item#08377004.
For compressor to reel connection
5
From Japan
On 2013-12-07 10:16:14
I purchased two TRUSCO's hose reels of the company and used two of them from the compressor for them. It is exactly easy to handle with a feeling in the middle between hard vinyl and silicon (which is different from the harder one as in the home center) It has a surface. Durability seems to be good. Also, although I often use things within the TRUSCO brand, the impression that the metal fittings part is firm is also the same for this product. I am satisfied this time with a brand with no failures. I used 5 m because it is for connection.
This review is about item#08376995.

Related Products