Buy more than* S$200* and get FREE SHIPPING

Blower Gun, Bag

4.00 (1)
2014 TRUSCO Published Page
2-1638
Hose Mounting Nozzle
Rc1/4
Normal Working Pressure (MPa)
0.6
...see all
Product Options
ADD TO CART
Nozzle Length (mm) Intake Pipe Diameter (phi mm) Overall Height (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Exhaust Vent Air Consumption (m3/min) Minimum Inside Diameter (phi mm) Nozzle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Intake Pipe Diameter (phi mm) Overall Height (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Exhaust Vent Air Consumption (m3/min) Minimum Inside Diameter (phi mm) Nozzle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 30.5 145 (air gun) 1580 144 227-6119 phi32mm 0.47 22 phi30.5 1Set 1 MAG-22B 08378797 259.90 SGD
In stock
200 30.5 145 (air gun) 580 144 227-5929 phi32mm 0.47 22 phi30.5 1Set 1 MAG-22A 08378781 189.90 SGD
In stock
150 20 135(airgun) 1300 142 227-6101 phi25mm 0.25 11 phi20.0 1Set 1 MAG-11B 08378772 249.90 SGD
In stock
150 20 135(airgun) 500 142 227-5911 phi25mm 0.25 11 phi20.0 1Set 1 MAG-11A 08378763 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting, removal of polishing metal powder
4
From Japan
On 2014-04-10 08:46:21
Required fixed unstable ... lock structure of the suction hose?
This review is about item#08378772.

Related Products