Buy more than* S$200* and get FREE SHIPPING

Air Gun

5.00 (2)
Normal Working Pressure (MPa)
0.6
Material (Body)
SS400
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Dimensions D (mm) 2014 TRUSCO Published Page Dimension F (mm) Material (Nozzle) Dimension H (mm) Hose Mounting Nozzle Weight (kg) Dimension A (mm phi) TRUSCO Part Number Dimension B (phi mm) Dimensions C (phi mm) Air Consumption (m3/min) Dimension K(mm) Dimension G(mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Dimensions D (mm) 2014 TRUSCO Published Page Dimension F (mm) Material (Nozzle) Dimension H (mm) Hose Mounting Nozzle Weight (kg) Dimension A (mm phi) TRUSCO Part Number Dimension B (phi mm) Dimensions C (phi mm) Air Consumption (m3/min) Dimension K(mm) Dimension G(mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1799 190 2-1639 70 Aluminum alloy 30 3/8 1.8 50 227-5635 50 75 1.33 12.7 45 75 1PC 1 MAG-38 08378693 529.99 SGD
In stock
- 270 - 86 - 46 1/2 4.0 90 227-5651 90 115 3.02 20.5 72 112 1pc 1 MAG-75 08378684 969.99 SGD
Shipped after 2018-04-24
- 219 - 76 - 36 3/8 2.5 63 227-5643 63 90 1.75 12.7 58 85 1pc 1 MAG-50 08378675 689.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vacuum punch free
5
From Japan
On 2018-02-27 11:15:42
Features and abilities are satisfactory, but the price is somewhat high. Although the large size may be unreasonable due to the demand relationship · · ·
This review is about item#8378675.
For aspiration of residue
5
From Japan
On 2016-10-31 14:36:17
I ordered another one because it was more powerful than expected
This review is about item#8378693.

Related Products