Buy more than* S$200* and get FREE SHIPPING

Air Gun Body

5.00 (1)
Dimension A (mm phi)
30.5
Dimension B (phi mm)
32
Dimensions C (phi mm)
42
Air Consumption (m3/min)
0.47
Plug
1/4
Normal Working Pressure (MPa)
0.6
Minimum Inside Diameter (phi mm)
22
Dimensions E (mm)
68
Dimensions D (mm)
144
Dimension F (mm)
44
Overall Length (mm)
144
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Tap Dimension G(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Tap Dimension G(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1799 2-1639 None 32 244 227-6186 1PC 1 MAG-22L 08378921 159.90 SGD
Shipped after 2017-03-28
- - - 33 235 227-6178 1pc 1 MAG-22S 08378937 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Order to ensure that inhale and to reverse the trash that had blown off with an air gun
5
From Japan
On 2015-03-04 13:18:55
Because there is little place to handle, was saved can be purchased along with the bag for the catch.
This review is about item#08378912.

Related Products