Buy more than* S$200* and get FREE SHIPPING

Air Sand Blaster

4.00 (1)
Purpose
To peel rust and paint. Surface treatment of metal, glass and plastic, etc.
2014 TRUSCO Published Page
2-1639
Air Consumption (m3/min)
0.25
Plug
Rc1/4
Normal Working Pressure (MPa)
0.6
Overall Height (mm)
135
...see all>
Product Options
ADD TO CART
Nozzle Diameter (phi mm) Intake Pipe Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Exhaust Vent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Diameter (phi mm) Intake Pipe Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Exhaust Vent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - 409 162 227-5741 phi15mm 1PC 1 MAB-11-8 08378894 419.99 SGD
In stock
6 9 376 154 227-5732 phi13mm 1PC 1 MAB-11-6 08378885 419.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Removal of rust
4
From Japan
On 2017-09-25 18:14:43
I could get rust well inside. However, the attached manual was wrong and a bit confused. You should better fix the instruction manual! (The number and the figure are different)
This review is about item#8378894.

Related Products