Buy more than* S$200* and get FREE SHIPPING

Y Hose Joint 3/8

Dimension G
2013/03/08
Fluid Temperature (Degree C)
-50 - 150
Fluid
Water, air, oil
Hose Inside-Diameter (phi mm)
10.5
Working Pressure (MPa)
3.45
Weight (g)
152
Finishing Material
Brass (C3771) + chrome plated
TRUSCO Part Number
177-9052
Application
Air Distribution
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1PC) 1 YHJ-310 08373294 21.76 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products