NoteBuy more than* S$200* and get FREE SHIPPING

Hose Nipple 1/4

Dimensions R
2013/01/04
Fluid Temperature (Degree C)
-50 - 150
Fluid
Water, air, oil
Hose Inside-Diameter (phi mm)
9
Working Pressure (MPa)
3.45
Weight (g)
90
Finishing Material
Brass (C3604) + chrome plated
TRUSCO Part Number
177-9001
Application
Connection of equipment and hose
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 HN-209 08373592 12.39 SGD
Shipped after 2016-12-12

Related Products