Buy more than* S$200* and get FREE SHIPPING

Hose Nipple 1/8

Dimensions R
Fluid Temperature (Degree C)
-50 - 150
Fluid
Water, air, oil
Hose Inside-Diameter (phi mm)
7
Working Pressure (MPa)
3.45
Weight (g)
60
Finishing Material
Brass (C3604) + chrome plated
TRUSCO Part Number
177-8994
Application
Connection of equipment and hose
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 HN-107 08373601 9.30 SGD
In stock
ADD TO CART

Related Products