Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Working Pressure (MPa) Fluid Conformity Tube Outside Diameter (phi mm) Operating Temperature Range (deg C) Size Finishing Material TRUSCO Part Number Material Mass (g/pack) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) 2015 Trusco Published Pages Dimensions A (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure (MPa) Fluid Conformity Tube Outside Diameter (phi mm) Operating Temperature Range (deg C) Size Finishing Material TRUSCO Part Number Material Mass (g/pack) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) 2015 Trusco Published Pages Dimensions A (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 - 6 - 6 - 291-9877 - 27 phi7.0 phi8.6 phi6.6 - phi8.0 - 1pack(20pc) 1 TS-MS6 08373766 21.99 SGD
In stock
10 - 8 - 8 - 291-9885 - 35 phi9.0 phi10.8 phi8.6 - phi8.0 - 1pack(20pc) 1 TS-MS8 08373775 22.99 SGD
In stock
10 Air, oil, water 4 0 over 100 degC 4 Forging brass 291-9869 Brass 22 Phi5.0 Phi6.5 Phi4.5 1 1426 Phi8.0 1-1310 1Pack(20PC) 1 TS-MS4 08373757 18.99 SGD
In stock
10 - 12 - 12 - 291-9851 - 60 phi13.1 phi15.0 phi12.6 - phi10.5 - 1pack(20pc) 1 TS-MS12 08373741 38.99 SGD
In stock
- - - - - - - - - - - - - - - 1pack(20pc) 1 TS-MS10 08373732 27.99 SGD
In stock
ADD TO CART

Related Products