Buy more than* S$200* and get FREE SHIPPING

3 Way Hose Joint

5.00 (3)
Fluid
Water, air, oil
Working Pressure (MPa)
3.45
...see all>
Product Options
ADD TO CART
Fluid Temperature (Degree C) Hose Inside-Diameter (phi mm) Weight (g) Finishing Material TRUSCO Part Number Application Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Hose Inside-Diameter (phi mm) Weight (g) Finishing Material TRUSCO Part Number Application Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-50 - 150 10.5 168 Brass (C3771) + chrome plated 177-9079 Air Distribution - - 1Pack(3PC) 1 MH-310 08373425 20.98 SGD
In stock
-50 to 150 9 240 Brass (C3771) + chrome-plated 177-9061 - Air Distribution 1-1312 1Pack(5PC) 1 MH-209 08373416 28.32 SGD
In stock
-50 to 150 14 67 Brass (C3771) + chrome-plated 177-9087 - Air Distribution 1-1312 1Pack(1PC) 1 MH-414 08373407 11.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-08-17 11:09:40
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#8373407.
Secure Solex Waterway
5
From Japan
On 2015-08-26 19:38:48
Furnishing good feeling length
This review is about item#08373407.
Bifurcation from oxygen pump
5
From Japan
On 2014-11-10 19:31:34
I was just looking for something good but I was in trouble because I could not find it easily, but really good ones were found. The feeling I used is comfortable without any problems.
This review is about item#08373407.

Related Products