Buy more than* S$200* and get FREE SHIPPING

Trigeminal Hose Balb 3/8

Fluid Temperature (Degree C)
-50 - 150
Fluid
Water, air, oil
Hose Inside-Diameter (phi mm)
10.5
Working Pressure (MPa)
3.45
Weight (g)
168
Finishing Material
Brass (C3771) + chrome plated
TRUSCO Part Number
177-9079
Application
Air Distribution
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 MH-310 08373425 20.98 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products