Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster Gun

4.00 (1)
2014 TRUSCO Published Page
2-1608
Nozzle Mounting Part
G1/8
Application
General dust work
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Weight (g) TRUSCO Part Number Specification Attachment Port Nozzle Diameter (phi mm) Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Weight (g) TRUSCO Part Number Specification Attachment Port Nozzle Diameter (phi mm) Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 226 281-7136 Push button type - 2.0 300 1PC 1 TD-30-3 08378063 55.99 SGD
In stock
1.0 248 281-7144 Push button type - 2.0 500 1PC 1 TD-30-5 08378072 64.99 SGD
In stock
1 185 276-0282 Push button type - 2 24 1PC 1 TD-30 08378045 21.99 SGD
In stock
1.0 241 281-7152 Increasing nozzle type (Air) G1 / 4 15.0 (inner diameter) 75 1PC 1 TD-35 08378081 56.99 SGD
In stock
1.0 196 276-0291 Push button type - 2.0 100 1PC 1 TD-30-1 08378054 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of agricultural machinery machinery
4
From Japan
On 2013-10-07 18:51:01
When you use it, the push button type button loosens and comes off. It may be necessary to reinforce with screw fastening agents.

Related Products