Buy more than* S$200* and get FREE SHIPPING

Air Duster, Trigger Type

5.00 (1)
Application
General dust work
...see all>
Product Options
ADD TO CART
Nozzle Mounting Part Operating Temperature Range (deg C) Overall Length (mm) Nozzle Diameter (phi mm) Nozzle Length (mm) Connection Thread Maximum Working Pressure (MPa) Weight (g) Attachment Port 2014 TRUSCO Published Page TRUSCO Part Number Air Mounting Spout Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Mounting Part Operating Temperature Range (deg C) Overall Length (mm) Nozzle Diameter (phi mm) Nozzle Length (mm) Connection Thread Maximum Working Pressure (MPa) Weight (g) Attachment Port 2014 TRUSCO Published Page TRUSCO Part Number Air Mounting Spout Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/8 0 to 60deg C 135 15.0 (inner diameter) 47 - 1.0 260 (Air) G1 / 4 2-1609 231-4592 - Increasing nozzle type 1PC 1 TD-73 08378151 38.99 SGD
In stock
G1/8 0 to 60deg C 188 phi2.0 100 G1/4 1.0 220 - 2-1609 227-5945 G1/4 Trigger type 1PC 1 TD-70-1 08378142 23.99 SGD
In stock
- - - phi2.0 24 G1/4 1 215 - - 227-5937 - Trigger type 1PC 1 TD-70 08378133 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust removal of goods
5
From Japan
On 2016-05-06 16:22:29
The old style was used for 20 years, so usability was improved.
This review is about item#08378133.

Related Products