Buy more than* S$200* and get FREE SHIPPING

Air Duster with Regulator

2015 Trusco Published Pages
2 1766
2014 TRUSCO Published Page
2-1608
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2.0
Fluid
Compressed air
Nozzle Length (mm)
24
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
-5 Over 50 degC
Weight (g)
239
Finishing Material
Aluminum, brass, nickel-plated
Overall Length (mm)
110
TRUSCO Part Number
276-0321
Accessories
Plug coupler
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-70-R 08378167 46.26 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products