Buy more than* S$200* and get FREE SHIPPING

Spring Urethane Coil Hose with Air Gun Set

2014 TRUSCO Published Page
2-1631
Minimum Radius Curvature
23mm
...see all>
Product Options
ADD TO CART
Resin Dimension (mm) Maximum Using Dimension (m) Nozzle Mounting Part Working Pressure (MPa) Operating temperature Limits Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resin Dimension (mm) Maximum Using Dimension (m) Nozzle Mounting Part Working Pressure (MPa) Operating temperature Limits Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 Thread G1 / 8 0.7(20deg C) -40 to +80deg C 480 231-4606 1PC 1 TD-75SC-3S 08378255 55.99 SGD
In stock
- 6 Thread G1 / 8 0.7(20deg C) -40 to +80deg C 730 231-4622 1PC 1 TD-75SC-7S 08378273 73.99 SGD
In stock
- 8 Thread G1 / 8 0.7(20deg C) -40 to +80deg C 890 231-4631 1PC 1 TD-75SC-10S 08378246 77.99 SGD
In stock
5 and outer diameter inner diameter 8 4 Screw diameter G1 / 8 0.7 (20 deg C) -40 - +80 deg C 600 231-4614 1PC 1 TD-75SC-5S 08378264 63.99 SGD
In stock
ADD TO CART

Related Products