NoteBuy more than* S$200* and get FREE SHIPPING

Nozzle 300mm

Nozzle Diameter (phi mm)
2
Nozzle Connector Diameter
G1/8
Nozzle Length (mm)
300
Weight (g)
36
Finishing Material
Brass / chrome plated
TRUSCO Part Number
228-0655
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-18-3N 08378343 20.93 SGD
In stock

Related Products