Buy more than* S$200* and get FREE SHIPPING

Flexible Nozzle 200mm

1.00 (1)
Nozzle Diameter (phi mm)
3
Nozzle Connector Diameter
G1/8
Nozzle Length (mm)
200
Minimum Bending Radius (mm)
20
Weight (g)
18
Finishing Material
Aluminum (special polymer coating) / polyethylene film, brass
TRUSCO Part Number
228-0701
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-18-FN200 08378474 11.97 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Removal of dust out during the wood processing
1
From Japan
On 2010-12-27 00:52:12
And to strengthen the air would turn to recoil Do Nyali and back, can be used only in the weakening of the air, the material is too soft, when you want to blow it off with strong air is useless.
This review is about item#08378492.

Related Products