NoteBuy more than* S$200* and get FREE SHIPPING

Flexible Nozzle 300mm

Nozzle Diameter (phi mm)
3
Nozzle Connector Diameter
G1/8
Nozzle Length (mm)
300
Weight (g)
20
Finishing Material
Aluminum (special polymer coating) / polyethylene film, brass
TRUSCO Part Number
228-0710
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-18-FN300 08378483 13.83 SGD
In stock

Related Products