Buy more than* S$200* and get FREE SHIPPING

Flexible Nozzle 500mm

Nozzle Diameter (phi mm)
3
Nozzle Connector Diameter
G1/8
Nozzle Length (mm)
500
Weight (g)
25
Finishing Material
Aluminum (special polymer coating) / polyethylene film, brass
TRUSCO Part Number
228-0728
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-18-FN500 08378492 16.74 SGD
In stock
ADD TO CART

Related Products