Buy more than* S$200* and get FREE SHIPPING

Air Duster Nozzle

5.00 (1)
Nozzle Diameter (phi mm)
2
Nozzle Connector Diameter
G1/8
Nozzle Length (mm)
145
Weight (g)
24
Finishing Material
Brass / chrome plated
TRUSCO Part Number
228-0698
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-18-MN 08378517 7.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for air gun
5
From Japan
On 2015-06-25 22:08:18
Is the length about 150 ㍉? It is satisfactory because very easy to use items can be purchased at low price.
This review is about item#08378517.

Related Products