Buy more than* S$200* and get FREE SHIPPING

Air Hose Reel

3.00 (1)
2015 Trusco Published Pages
1 1478
2014 TRUSCO Published Page
1-1362
Using Coupler
(Coupler plug) nut type plug 1/4
Fluid
Compressed air
Hose Length (m)
1 (primary side)
Material (Hose)
PVC-based elastomer
Dimensions (Height H x Width W x Depth D) (mm)
289x242x282
Maximum Working Pressure (MPa)
1.5
Operating temperature Limits
Over 10 over 60 degC
Weight (g)
4300
Material (Body)
Steel
TRUSCO Part Number
275-4819
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAC-7-D 08377896 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Working with air at home.
3
From Japan
On 2013-06-16 06:47:06
Kana better if it has a roller guide when winding the hose?
This review is about item#08377896.

Related Products