Buy more than* S$200* and get FREE SHIPPING

High-Pressure Hose Coupler

Hose Outer Diameter (mm)
9
Hose Inside-Diameter (phi mm)
5
Maximum Working Pressure (MPa)
3.0
...see all
Product Options
ADD TO CART
Operating temperature Limits Weight (g) Color Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Using Coupler Plug Socket Fluid Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating temperature Limits Weight (g) Color Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Using Coupler Plug Socket Fluid Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1450 - - 275-4860 - - - - - 20 1pc 1 THP-5-20 08377826 199.90 SGD
Shipped after 2017-09-26
0 over 60 degC 950 Dark green PVC-based elastomer 275-4851 3 1480 2-2278 High-pressure plug 22HPP One for high pressure touch lock 22HPS Compressed air 10 1PC 1 THP-5-10 08377801 139.90 SGD
In stock
ADD TO CART

Related Products