Buy more than* S$200* and get FREE SHIPPING

Sputtering Urethane Coil Hose

Purpose
Sputter prevention extending pipe for air tools.
Compatible Tube Joint
Hose fitting
Hose Outer Diameter (mm)
8
Fluid
Compressed air
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
300
Dimensions E (mm)
42
Maximum Working Pressure (MPa [kgf/cm2])
0.8
Dimensions D (mm)
100
Finishing Material
Polyurethane
...see all>
Product Options
ADD TO CART
Use Range (m) Dimensions C (mm) Dimensions A (mm) Operating temperature Limits Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range (m) Dimensions C (mm) Dimensions A (mm) Operating temperature Limits Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 420 820 -5-60 deg C 290 231-5271 1PC 1 TCH-805 08377171 49.99 SGD
In stock
6 650 1050 -5-60deg C 385 231-5289 1PC 1 TCH-808 08377187 62.99 SGD
In stock
2 180 580 -5-60deg C 195 231-5262 1PC 1 TCH-803 08377196 43.99 SGD
In stock
ADD TO CART

Related Products