Buy more than* S$200* and get FREE SHIPPING

Urethane Triple-Tube Hose

4.00 (1)
Purpose
Pneumatics and instrumentation control equipment, etc.
2014 TRUSCO Published Page
1-1351
Maximum Working Pressure (MPa)
1.5
Overall Length (m)
100
Color
Green
Finishing Material
Flame-retardant polyurethane resin
...see all>
Product Options
ADD TO CART
Fluid Permissible Bending Radius (normal temperature) Diameter (phi)/mm Thickness (mm) Inner Diameter x Outside Diameter (phi mm) Operating temperature Limits Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Permissible Bending Radius (normal temperature) Diameter (phi)/mm Thickness (mm) Inner Diameter x Outside Diameter (phi mm) Operating temperature Limits Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressedair 50 1.75 6.5x10.0 (Nofreezing)-5 to 60degC 6.2 152-6782 1Roll 1 SPB-6.5-100 08377214 479.99 SGD
Shipped after 2018-01-26
- 60 2 8.5x12.5 (No freezing) -5 to 60 deg C 7.72 152-6791 1Roll 1 SPB-8.5-100 08377205 659.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Primary air supply to NC machine tool
4
From Japan
On 2016-06-21 09:44:31
It is durable and it is popular with calm colors.
This review is about item#08377205.

Related Products