Buy more than* S$200* and get FREE SHIPPING

Urethane Triple-Tube Hose

5.00 (2)
Purpose
Pneumatics and instrumentation control equipment, etc.
2014 TRUSCO Published Page
1-1352
Maximum Working Pressure (MPa)
1.5
Color
Green
Finishing Material
Flame-retardant polyurethane resin
...see all>
Product Options
ADD TO CART
Joint Permissible Bending Radius (normal temperature) Diameter (phi)/mm Fluid Thickness (mm) Inner Diameter x Outside Diameter (phi mm) Overall Length (m) Operating temperature Limits Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint Permissible Bending Radius (normal temperature) Diameter (phi)/mm Fluid Thickness (mm) Inner Diameter x Outside Diameter (phi mm) Overall Length (m) Operating temperature Limits Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CHS-8.5H-MP/C4P-8.5H 60 Compressedair 2 8.5x12.5 10 (Nofreezing)-5 to 60degC 0.96 152-6766 1Roll 1 SPB-8.5-10 08377241 109.99 SGD
In stock
CHS-6.5H-MP/C4P-6.5H 50 - 1.75 6.5x10.0 - (No freezing) -5 to 60 deg C 0.76 152-6758 1Roll 1 SPB-6.5-10 08377257 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal paint repair
5
From Japan
On 2017-02-04 17:22:05
Things that I bought 10 years ago could not be burned even with sputtering, but it gradually became shorter as it cut and punctured, but a few meters are still strong enough to use! It does not harden even over the years, it also has cold resistance. The strongest urethane horse! It is! I also bought additional because it was also in monotail. I hope that you are a bit cheaper.
This review is about item#8377257.
It is used for repairing automobiles when using air tools.
5
From Japan
On 2015-03-17 08:46:56
Since we also do welding work etc. by repairing the truck, I was looking for a spatter-resistant hose. As well as being strong in welding work, it is also flexible because it is highly flexible so it does not get hard even in cold weather. I am sorry if the price is a bit cheaper but I think I will continue to purchase it.
This review is about item#08377241.

Related Products