Buy more than* S$200* and get FREE SHIPPING

TE Touch Tube 10m Black

Fluid
Compressed air, water
Maximum Working Pressure
Compressed air 0.8MPa, 0.3MPa water
Overall Length (m)
10
Operating temperature Limits
-5 - 60 deg C (compressed air), 0 - 40 deg C (water)
Material (Body)
Polyurethane
Color
Black
...see all
Product Options
ADD TO CART
Minimum Bending Radius (mm) Inner Diameter x Outside Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Inner Diameter x Outside Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 4.0x6 6x4 190 231-6587 1Roll 1 TEN-6-10 BK 08376356 18.89 SGD
Shipped after 2017-01-23
15 5.0x8 8x5 370 231-6781 1Roll 1 TEN-8-10 BK 08376365 28.74 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products