Buy more than* S$200* and get FREE SHIPPING

TEN Polyurethane Tube

2014 TRUSCO Published Page
1-1330
Fluid
Compressedairwater
Maximum Working Pressure
Compressedair0.8MPa,0.3MPawater
Overall Length (m)
10
Operating temperature Limits
-5 to 60degC(compressedair),0 to 40degC(water)
Material (Body)
Polyurethane
...see all
Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Weight (g) Color TRUSCO Part Number Minimum Bending Radius (mm) Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Weight (g) Color TRUSCO Part Number Minimum Bending Radius (mm) Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12x8 760 Transparency 231-7303 28 8.0x12 1Roll 1 TEN-12-10 TM 08376462 58.21 SGD
Shipped after 2017-03-30
6x4 190 Red 231-6684 - 4.0x6 1Roll 1 TEN-6-10 R 08376697 18.28 SGD
In stock
6x4 190 Orange 231-6668 - 4.0x6 1Roll 1 TEN-6-10 O 08376663 18.28 SGD
In stock
ADD TO CART

Related Products