Buy more than* S$200* and get FREE SHIPPING

TE Touch Tube 10m Transparent Blue

Overall Length (m)
10
Material (Body)
Polyurethane
...see all
Product Options
ADD TO CART
Maximum Working Pressure Inner Diameter x Outside Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Weight (g) Color TRUSCO Part Number 2014 TRUSCO Published Page Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure Inner Diameter x Outside Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Weight (g) Color TRUSCO Part Number 2014 TRUSCO Published Page Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressed air 0.8MPa, 0.3MPa water 6.5x10 10x6.5 550 Clear Blue 231-7001 - Compressed air, water 25 1Roll 1 TEN-10-10 CBL 08376487 43.40 SGD
Shipped after 2017-03-28
Compressedair0.8MPa,0.3MPawater 4.0x6 6x4 190 ClearBlue 231-6609 1-1330 Compressedairwater 12 1Roll 1 TEN-6-10 CBL 08376514 20.31 SGD
Shipped after 2017-03-27
Compressedair0.8MPa,0.3MPawater 2.5x4 4x2.5 90 ClearBlue 231-7401 1-1330 Compressedairwater 5 1Roll 1 TEN-4x2.5-10 CBL 08376505 12.23 SGD
Shipped after 2017-03-28
Compressedair0.8MPa,0.3MPawater 5.0x8 8x5 370 ClearBlue 231-6803 1-1330 Compressedairwater 15 1Roll 1 TEN-8-10 CBL 08376523 31.16 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products