Buy more than* S$200* and get FREE SHIPPING

Water-Resistance Polyurethane Tube

2014 TRUSCO Published Page
1-1330
Fluid
Compressedairwater
Maximum Working Pressure
Compressedair0.8MPa,0.3MPawater
Inner Diameter x Outside Diameter (phi mm)
4.0x6
Outside Diameter x Inside Diameter (phi mm)
6x4
Operating temperature Limits
-5 to 60degC(compressedair),0 to 40degC(water)
Weight (g)
190
Material (Body)
Polyurethane
Color
Light Green
TRUSCO Part Number
231-6641
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TEN-6-10 LG 08376742 18.89 SGD
In stock
ADD TO CART

Related Products