Buy more than* S$200* and get FREE SHIPPING

Engine Cleaner

Tube Connection Caliber (mm)
5.5 (cleaning liquid)
Air Intake
G1/4
Nozzle Diameter (phi mm)
2
Weight (g)
370
Abstract
Engine cleaner
TRUSCO Part Number
231-4681
Accessories
Vinyl tube 1.5m, strainer set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-77 08378587 53.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products