Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engine Cleaner, Duster

1.00 (1)
Tube Connection Caliber (mm)
5.5 (cleaning liquid)
Air Intake
G1/4
Nozzle Diameter (phi mm)
2
Weight (g)
375
Abstract
Duster combined use type
TRUSCO Part Number
231-4690
Accessories
Vinyl tube 1.5m, strainer set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-78 08378596 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the engine room
1
From Japan
On 2013-06-14 11:24:05
I have stopped smoking from the 4th day.
This review is about item#08378596.

Related Products