Buy more than* S$200* and get FREE SHIPPING

Blow Gun Long L Shaped

Nozzle Shape
Long, L-type
Normal Working Pressure (MPa)
1.6
Material (Nozzle)
Nickel plated brass
Nozzle Diameter (phi mm)
4
Fluid
Compressed air
Nozzle Length (mm)
490
Operating Temperature Range (deg C)
-5 to 60
Weight (g)
169
Material (Body)
Polyacetal
TRUSCO Part Number
231-5327
Application
Air blow
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR-490L 08378605 29.99 SGD
In stock
ADD TO CART

Related Products