Buy more than* S$200* and get FREE SHIPPING

Blow Gun Long Straight Type

Air Mounting Spout
Rc1/4
Normal Working Pressure (MPa)
1.6
Material (Nozzle)
Nickel plated brass
Nozzle Diameter (phi mm)
3.5
Operating Temperature Range (deg C)
-5 to 60
Material (Body)
Polyacetal
Application
Air blow
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Maximum Working Pressure (MPa) Nozzle Shape Fluid Nozzle Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Maximum Working Pressure (MPa) Nozzle Shape Fluid Nozzle Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
231-5335 2-1621 1.6 Long, straight- Compressedair 490 169 637 1PC 1 BR-490S 08378623 29.75 SGD
In stock
231-5319 - - Long, straight-through Compressed air 320 141 467 1PC 1 BR-320S 08378614 27.81 SGD
In stock
ADD TO CART

Related Products