Buy more than* S$200* and get FREE SHIPPING

Blow Gun Long L Shaped

3.67 (3)
Nozzle Shape
Long, L-type
Normal Working Pressure (MPa)
1.6
Material (Nozzle)
Nickel plated brass
Nozzle Diameter (phi mm)
4
Fluid
Compressed air
Nozzle Length (mm)
320
Operating Temperature Range (deg C)
-5 to 60
Weight (g)
141
Material (Body)
Polyacetal
TRUSCO Part Number
231-4762
Application
Air blow
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR-320L 08378632 27.50 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning of air filter etc
3
From Japan
On 2016-05-09 17:36:27
The length was shorter than I thought.
This review is about item#08378632.
For cleaning of agricultural machinery machinery
3
From Japan
On 2014-10-23 21:10:43
It looks like a little chutch.
This review is about item#08378632.
Removal of sludge during metal processing
5
From Japan
On 2011-10-30 20:37:08
I used the same thing but it was damaged and I purchased it again. I am using it for metal removal and sneaking. Long nozzle type L, lightweight for plastics, flowable OK !! Piston part is easy to use with prevention processing. It seems to be stronger than other products, but it is best if there is little strength. (The fulcrum near the fulcrum of the lever part was damaged last time.) This time we are reinforcing and using it.
This review is about item#08378632.

Related Products