Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blow Gun Standard Type

4.00 (4)
Purpose
For air blower and blowing dust.
Air Intake
Rc1/4
Nozzle Shape
Standard type
Material (Nozzle)
With a nickel plated brass
Nozzle Diameter (phi mm)
3.5
Fluid
Compressed air
Nozzle Length (mm)
90
Maximum Working Pressure (MPa)
1.6
Operating Temperature Range (deg C)
-5 - 60
Weight (g)
110
Material (Body)
Polyacetal
Overall Length (mm)
237
TRUSCO Part Number
231-4754
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR-90 08378641 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drill polishing machines etc. when cutting steel
2
From Japan
On 2017-12-21 15:56:00
Even though things are easy to use, it is okay to attach around the hose joint's metal fittings. It can not be used unless it is prepared separately
This review is about item#8378641.
It is used for removing the spike dirt from the golf course.
5
From Japan
On 2017-11-25 14:53:45
Spike is particularly dirty, such as during rain, it is lightweight and gentle to the customer.
This review is about item#8378641.
Air blow to product
5
From Japan
On 2016-11-23 14:56:08
First of all, it is light. It is also nice to have a reasonable price.
This review is about item#8378641.
Inspection of machine tool
4
From Japan
On 2016-02-01 16:40:02
Tool dust, removal of dust removal sludge etc
This review is about item#08378641.

Related Products