Buy more than* S$200* and get FREE SHIPPING

Metal Air Duster

Purpose
As air blow.
2014 TRUSCO Published Page
2-1627
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
22.5
Connection Thread
G1/4
Maximum Working Pressure (MPa)
1
Weight (g)
87
Overall Length (mm)
117
TRUSCO Part Number
228-0795
Specification
Metal type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-90K 08378657 32.99 SGD
In stock
ADD TO CART

Related Products