Buy more than* S$200* and get FREE SHIPPING

Resin Air Duster

5.00 (1)
2015 Trusco Published Pages
2 1787
2014 TRUSCO Published Page
2-1627
Nozzle Diameter (phi mm)
2.0
Connection Thread
G1/4
Maximum Working Pressure (MPa)
1.0
Weight (g)
36
TRUSCO Part Number
228-0809
Specification
Resin type
Application
Use for air blow. This resin type can be used for fluid.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-90J 08378666 23.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning machinery
5
From Japan
On 2016-07-24 18:29:06
Dust is taken to fine details and it is very useful
This review is about item#08378666.

Related Products