Buy more than* S$200* and get FREE SHIPPING

Urethane Coil Hose 2.4m

Use Range (m)
2.4
Hose Outer Diameter (mm)
8
Fluid
Compressed air
Hose Inside-Diameter (phi mm)
5
Dimensions C (mm)
180
Dimensions B (mm)
500
Dimensions E (mm)
42
Dimensions D (mm)
100
Dimensions A (mm)
780
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
-5 to 60
Weight (g)
190
Material (Body)
Polyurethane
TRUSCO Part Number
104-2262
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UCH-3 08377503 33.99 SGD
In stock
ADD TO CART

Related Products