Buy more than* S$200* and get FREE SHIPPING

Urethane Re-Coil Air-Hose

2014 TRUSCO Published Page
1-1346
Use Range (m)
4
Hose Outer Diameter (mm)
8
Fluid
Compressedair
Hose Inside-Diameter (phi mm)
5
Dimensions C (mm)
400
Dimensions B (mm)
500
Dimensions E (mm)
42
Dimensions D (mm)
100
Dimensions A (mm)
1000
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
-5 to 60
Weight (g)
280
Material (Body)
Polyurethane
TRUSCO Part Number
104-2271
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UCH-5 08377512 39.99 SGD
In stock
ADD TO CART

Related Products