Buy more than* S$200* and get FREE SHIPPING

Urethane Re-Coil Air-Hose

2014 TRUSCO Published Page
1-1346
Use Range (m)
5.6
Hose Outer Diameter (mm)
8
Fluid
Compressedair
Hose Inside-Diameter (phi mm)
5
Dimensions C (mm)
600
Dimensions B (mm)
500
Dimensions E (mm)
42
Dimensions D (mm)
100
Dimensions A (mm)
1200
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
-5 to 60
Weight (g)
370
Material (Body)
Polyurethane
Color
Orange
TRUSCO Part Number
104-2289
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UCH-7 08377521 52.81 SGD
In stock
ADD TO CART

Related Products