Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Urethane Coil Hose

2015 Trusco Published Pages
1 1463
2014 TRUSCO Published Page
1-1347
Edge Direction
L-type / L type
Coil Part (mm)
300
Hose Outer Diameter (mm)
8
Coil Outer Diameter (phi mm)
28
Fluid
Compressed air
Hose Inside-Diameter (phi mm)
5
Maximum Use Dimensions (mm)
1400
Maximum Working Pressure (MPa)
0.8
Minimum Dimension (mm)
400
Operating Temperature Range (deg C)
-5-60
Weight (g)
120
Color
Blue
Overall Length (mm)
400
Material
Polyurethane
TRUSCO Part Number
231-5378
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CH-300 08377266 40.99 SGD
In stock
ADD TO CART

Related Products