Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Urethane Re-Coil Air-Hose

3.20 (5)
2014 TRUSCO Published Page
1-1346
Hose Outer Diameter (mm)
8
Fluid
Compressedair
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
500
Dimensions E (mm)
42
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
-5 to 60
Material (Body)
Polyurethane
Color
Blue
...see all>
Product Options
ADD TO CART
Use Range (m) Dimensions C (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range (m) Dimensions C (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 630 1230 370 279-5761 1PC 1 TUNA-7 08377555 35.99 SGD
In stock
4 400 1000 280 279-5752 1PC 1 TUNA-5 08377546 30.99 SGD
In stock
2 180 780 190 279-5744 1PC 1 TUNA-3 08377564 27.99 SGD
In stock
8 800 1400 460 279-5779 1PC 1 TUNA-10 08377537 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Various work
3
From Japan
On 2017-05-18 21:19:56
Inner diameter 5 π is a bit thin. I saw everyone's review and bought 8 m, but it's actually 6 m. If the curl is too tight, and trying to extend it further, the repulsive power of the return is too strong, it is hard to hold, rather than working.
This review is about item#8377537.
Motorcycle maintenance
2
From Japan
On 2017-03-31 17:11:38
Due to its compact size, the resistance seems to be large, and the long hose will surely reduce the air volume of the air gun.
This review is about item#8377546.
Adjustment of tire air pressure such as tractor light truck farm equipment
2
From Japan
On 2016-09-30 20:42:44
I purchased comp racers for the first time, I could not understand the terms of the fittings, I thought that the joints were unified, I was in trouble. The tank capacity now is a little bigger and the application expands. The full tone of air pressure is very fast, but the sound is high
This review is about item#8377537.
Air tools for car maintenance
4
From Japan
On 2016-08-10 18:45:22
As the product image, the coil part is gathered compactly (diameter is also 5 to 6 cm) so it does not take up a place to get tangled. On the other hand, I think that it is practical range up to 70% of product length because there is resistance to stretch. ※ If you stretch your eyes a lot, you will be pulled so far.
This review is about item#8377546.
As an air hose
5
From Japan
On 2015-06-25 22:03:33
It is very good because it is not possible and it is inexpensive and low price.
This review is about item#08377546.

Related Products