Buy more than* S$200* and get FREE SHIPPING

High-Power Re-Coil Hose

4.00 (1)
Caution
It is not compatible with high pressure plug and socket.
2014 TRUSCO Published Page
1-1348
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
300
Dimensions E (mm)
40
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
2
Operating Temperature Range (deg C)
0 to 60
Material (Body)
Polyurethane
Color
Purple
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Use Range (m) Fluid Dimensions C (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Use Range (m) Fluid Dimensions C (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 104-2777 3.8 - 420 820 1PC 1 HPC-5 08377451 53.99 SGD
Shipped after 2018-04-23
340 104-7027 5.7 - 640 1040 1PC 1 HPC-7 08377467 69.99 SGD
Shipped after 2018-04-23
190 104-2769 2 Compressedair 240 640 1PC 1 HPC-3 08377442 42.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for air gun for cleaning equipment
4
From Japan
On 2017-08-07 16:33:36
Purchase because the coil hose you have used so far will be broken Hose seems to be strong, I think that it will last long because there is reinforcement of the connection part. Because the coil is a bit hard, it is stronger than other things to extend and use, we recommend a longer thing.
This review is about item#8377451.

Related Products