Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drain Cock Nipple Type

3.29 (7)
Connection Port
R1/4
Maximum Working Pressure (MPa)
1.5
Weight (g)
50
Material (Body)
Brass (nickel plated)
Overall Length (mm)
36
TRUSCO Part Number
287-8984
Application
Drainage in air piping. Drainage of air compression tank.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDC-N 08373793 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
For compressor drain drain valve
5
From Japan
On 2017-05-21 17:36:57
It was exchange from the brass type. Usability does not change. This seems to be stronger so it seems to be safe to use.
This review is about item#8373793.
compressor
5
From Japan
On 2015-10-17 17:09:06
It is cheap and we respond quickly.
This review is about item#08373793.
Painting
1
From Japan
On 2015-05-03 18:10:36
The disadvantage of this product is that the drain air and water do not go out downward.
This review is about item#08373793.
Air compressor
1
From Japan
On 2015-01-20 18:26:49
Since it was stated that the air leaked to other people 's posts, only one was necessary, but for the sake of precaution we purchased two. In anxious way, when installing and turning on the compressor, the air leaked vigorously .... It is doubtful whether it is really checking before factory shipment. I contacted the returned goods, but it became manufacturer correspondence, it took more than 10 days to fix the return. It took me a lot of time and labor for several hundred yen items, so I wanted Monotaro to respond quickly.
This review is about item#08373793.
For drainage of drain trap
5
From Japan
On 2014-06-17 19:54:34
Although it is thing with domestic production, making is suitable for price. It does not matter because it has no problem in function
This review is about item#08373793.
For draining the air receiver tank
1
From Japan
On 2013-02-19 14:31:50
Of the three purchased, one leakage did not stop and it was unusable. I have not tested for leaks, do you? Is plating necessary? I think that it would be better to have the price lowered accordingly.
This review is about item#08373793.
Compressor residual pressure · drainage
5
From Japan
On 2012-11-18 08:53:18
The handle is attached to the cock and it is easy to use.
This review is about item#08373793.

Related Products