Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Attachment Port Fluid Temperature (Degree C) Fluid Working Pressure (MPa) Weight (g) Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Attachment Port Fluid Temperature (Degree C) Fluid Working Pressure (MPa) Weight (g) Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- G1/4 - - - 64 49 Aluminum, brass NBR rubber 285-4155 1PC 1 TAR-2PM 08373827 18.20 SGD
Shipped after 2017-09-25
- G1/4xG1/4 - - - 30 37 Aluminum, brass NBR rubber 285-4147 1PC 1 TAR-2N 08373836 26.16 SGD
Shipped after 2017-09-25
2-1630 G1/4 0 to 50 Air 0.7 65 49 AluminumbrassNBRrubber 285-4163 1PC 1 TAR-2PF 08373811 18.20 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Carbon dioxide adjustment for welding
3
From Japan
On 2017-02-26 21:23:36
Although I have used it variously, it is with an ordinary adjustment machine.
This review is about item#8373811.
Speed ​​adjustment of grinder
5
From Japan
On 2016-12-03 09:47:29
It is a very good product. It is easy to work with air adjustment at hand.
This review is about item#8373811.
It is used for adjusting the flow rate of air when spraying washing liquid
5
From Japan
On 2014-11-09 13:39:51
Since the amount of air does not become zero, ease of use is for you.
This review is about item#08373827.
Connection of air duster
4
From Japan
On 2014-06-12 15:46:46
I am satisfied with the high machining accuracy. There is no complaints as long as the point that the degree of valve opening is unclear is improved. It is good that the large arrow is engraved on the knob and the valve opening is to be understood at a glance.
This review is about item#08373811.

Related Products